Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7100281486
- Zoro # G523946479
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Flexibility Type
Semi-Flexible
Overall Width
4 in
Abrasive Material
Silicon Carbide
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Series
SC-BL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100281486
- Zoro #
- G523946479
- UPC #
- 00638060611234
- Country of Origin
- United States
Dimensions
- Overall Width
- 4 in
- Overall Length
- 157 1/2 in
- Length
- 157 1/2 in
Details
- Item
- Sanding Belt
- Flexibility Type
- Semi-Flexible
- Abrasive Material
- Silicon Carbide
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Series
- SC-BL
- Abrasive Type
- Non-Woven
- Grade
- Very Fine
- Resistance Properties
- Load, Oil, Stretch, Water, Wear
- Backing Material
- Scrim
- Bond Type
- Resin
Description
Sanding Belt, Abrasive Material Silicon Carbide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series SC-BL, Grade Very Fine, Overall Length 157 1/2 in, Overall Width 4 in, Resistance Properties Load, Oil, Stretch, Water, Wear, Backing Material Scrim, Backing Weight Not Applicable, Flexibility Type Semi-Flexible, Bond Type Resin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.