Shop WALTER
See all product information
Create Account
Burnisher Belts, 11 5/8" L, PK5
- Mfr # 07F511
- Zoro # G423358167
product price:Â
$
5.89
/pk of 5, $1.18/ea
Sold in multiples of 5Â pks for
$29.45
Key Features
Backing Material
Paper
Overall Width
5 3/8 in
Belt Joint Type
Butt Joint
Abrasive Type
Coated
Wire Rope Length
11 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07F511
- Zoro #
- G423358167
- UPC #
- 662980097830
- Country of Origin
- Korea, Republic of
- Backing Material
- Paper
- Belt Joint Type
- Butt Joint
- Abrasive Type
- Coated
- Item
- Burnisher Belts
- Series
- COOLCUT XX
- Abrasive Material
- Zirconia Alumina
- Grit
- 120
- Primary Material Application
- Aluminum, Stainless Steel, Steel
Dimensions
- Overall Width
- 5 3/8 in
- Wire Rope Length
- 11 5/8 in
- Overall Length
- 11 5/8 in
- Length
- 11 5/8 in
Description
Burnisher Belts, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Not Applicable, Grit 120, Series COOLCUT XX, Grade Not Applicable, Overall Length 11 5/8 in, Overall Width 5 3/8 in, Backing Material Paper, Backing Weight Not Applicable, Flexibility Type Not Applicable, Belt Joint Type Butt Joint, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.