Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7100317549
- Zoro # G224480524
product price:Â
$
54.69
/ea
Sold in multiples of 20 for
$1,093.80
Key Features
Belt Joint Type
Butt Joint
Grit
36
Color
Maroon
Abrasive Type
Coated
Abrasive Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100317549
- Zoro #
- G224480524
- UPC #
- 00638060628645
- Country of Origin
- United States
- Item
- Sanding Belt
- Belt Joint Type
- Butt Joint
- Grit
- 36
- Color
- Maroon
- Abrasive Type
- Coated
- Abrasive Material
- Ceramic
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Backing Weight
- YF
- Coating Coverage
- Open
- Backing Material
- Cloth
- Flexibility Type
- Single
- Series
- 767F
- Wire Color
- Maroon
Dimensions
- Overall Width
- 6 in
- Overall Length
- 132 in
- Length
- 132 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Open, Grit 36, Series 767F, Grade Not Applicable, Overall Length 132 in, Overall Width 6 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.