Abrasive Belt
- Mfr # 7100317560
- Zoro # G924480138
product price:Â
$
6.95
/ea
Sold in multiples of 200 for
$1,390.00
Key Features
Resistance Properties
Clog, Fray, Heat, Load, Tear, Water, Wear
Flexibility Type
Single
Backing Weight
YF
Abrasive Material
Ceramic
Overall Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100317560
- Zoro #
- G924480138
- UPC #
- 00068060666055
- Country of Origin
- United States
- Item
- Sanding Belt
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Flexibility Type
- Single
- Backing Weight
- YF
- Abrasive Material
- Ceramic
- Backing Material
- Cloth
- Grit
- 36
- Series
- 1184F
- Color
- Purple
- Belt Joint Type
- Butt Joint
- Abrasive Type
- Coated
- Bond Type
- Resin
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Coating Coverage
- Closed
- Wire Color
- Purple
Dimensions
- Overall Length
- 18 in
- Overall Width
- 1/2 in
- Length
- 18 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series 1184F, Grade Not Applicable, Overall Length 18 in, Overall Width 1/2 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Purple
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.