Abrasive Belt
- Mfr # 7100404612
- Zoro # G924479866
product price:Â
$
1,307.99
/ea
Sold in multiples of 48 for
$62,783.52
Free Shipping & Returns
Key Features
Backing Weight
YF
Resistance Properties
Clog, Fray, Heat, Load, Tear, Water, Wear
Abrasive Material
Silicon Carbide
Series
461F
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100404612
- Zoro #
- G924479866
- UPC #
- 00068060124791
- Country of Origin
- United States
Dimensions
- Overall Width
- 84 in
- Overall Length
- 103 in
- Length
- 103 in
Details
- Item
- Sanding Belt
- Backing Weight
- YF
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Abrasive Material
- Silicon Carbide
- Series
- 461F
- Abrasive Type
- Coated
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Belt Joint Type
- Butt Joint
- Grit
- P100
- Coating Coverage
- Closed
- Bond Type
- Resin
- Backing Material
- Cloth
- Flexibility Type
- Full
Description
Sanding Belt, Abrasive Material Silicon Carbide, Abrasive Type Coated, Coating Coverage Closed, Grit P100, Series 461F, Grade Not Applicable, Overall Length 103 in, Overall Width 84 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Full, Belt Joint Type Butt Joint, Bond Type Resin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.