Shop DIABLO
See all product information
Create Account
Sanding Sheets, PK4
- Mfr # DCS911400S04G
- Zoro # G524176424
product price:Â
$
3.45
/pk of 4, $0.86/ea
Sold in multiples of 5Â pks for
$17.25
Key Features
Backing Material
Paper
Overall Length
11 in
Coating Coverage
Semi-Open
Resistance Properties
Clog
Overall Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCS911400S04G
- Zoro #
- G524176424
- UPC #
- 008925154938
- Country of Origin
- Switzerland
- Item
- Sandpaper Sheet
- Backing Material
- Paper
- Coating Coverage
- Semi-Open
- Resistance Properties
- Clog
- Backing Weight
- B
- Grit
- 400
- Attachment Type
- Clip
- Abrasive Type
- Coated
- Primary Material Application
- Paint, Plastic, Steel, Wood
- Grade
- Micro Fine
- Abrasive Material
- Ceramic
Dimensions
- Overall Length
- 11 in
- Overall Width
- 9 in
- Length
- 11 in
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Coating Coverage Semi-Open, Grit 400, Series Not Applicable, Overall Length 11 in, Overall Width 9 in, Resistance Properties Clog, Attachment Type Clip, Grade Micro Fine, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.