Abrasive Belt
- Mfr # 7100329143
- Zoro # G024480304
product price:Â
$
55.15
/ea
Sold in multiples of 50 for
$2,757.50
Key Features
Overall Width
2 in
Backing Weight
YF
Color
Purple
Abrasive Type
Coated
Overall Length
147 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100329143
- Zoro #
- G024480304
- UPC #
- 00638060634134
- Country of Origin
- United States
Dimensions
- Overall Width
- 2 in
- Overall Length
- 147 in
- Length
- 147 in
Details
- Item
- Sanding Belt
- Backing Weight
- YF
- Color
- Purple
- Abrasive Type
- Coated
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Series
- 1184F
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Belt Joint Type
- Butt Joint
- Abrasive Material
- Ceramic
- Grit
- 36
- Flexibility Type
- Single
- Coating Coverage
- Closed
- Backing Material
- Cloth
- Wire Color
- Purple
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series 1184F, Grade Not Applicable, Overall Length 147 in, Overall Width 2 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Color Purple
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.