Abrasive Belt
- Mfr # 7100341744
- Zoro # G024480199
product price:Â
$
155.99
/ea
Sold in multiples of 2 for
$311.98
Free Shipping & Returns
Key Features
Color
Red
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Flexibility Type
Single
Belt Joint Type
Butt Joint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100341744
- Zoro #
- G024480199
- UPC #
- 00638060639641
- Country of Origin
- United States
- Item
- Sanding Belt
- Color
- Red
- Abrasive Material
- Aluminum Oxide
- Abrasive Type
- Coated
- Flexibility Type
- Single
- Belt Joint Type
- Butt Joint
- Series
- 384F
- Coating Coverage
- Closed
- Backing Weight
- XF
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Grit
- 80
- Bond Type
- Resin
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Backing Material
- Cloth
- Wire Color
- Red
Dimensions
- Overall Width
- 43 in
- Overall Length
- 75 in
- Length
- 75 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series 384F, Grade Not Applicable, Overall Length 75 in, Overall Width 43 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight XF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.