Shop 3M
See all product information
Create Account
Abrasive Belt, PK25
- Mfr # 7010359779
- Zoro # G624480650
product price:Â
$
475.99
/pk of 25, $19.04/ea
Sold in multiples of 2Â pks for
$951.98
Free Shipping & Returns
Key Features
Backing Material
Cloth
Series
777F
Overall Width
2 1/2 in
Resistance Properties
Clog, Fray, Heat, Load, Tear, Water, Wear
Belt Joint Type
Butt Joint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010359779
- Zoro #
- G624480650
- UPC #
- 00051144857661
- Country of Origin
- United States
- Item
- Sanding Belt
- Backing Material
- Cloth
- Series
- 777F
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Belt Joint Type
- Butt Joint
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Backing Weight
- YF
- Abrasive Material
- Ceramic
- Grit
- 60
- Bond Type
- Resin
- Abrasive Type
- Coated
- Coating Coverage
- Closed
- Flexibility Type
- Single
- Color
- Brown, Orange
- Wire Color
- Brown, Orange
Dimensions
- Overall Width
- 2 1/2 in
- Overall Length
- 48 in
- Length
- 48 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series 777F, Grade Not Applicable, Overall Length 48 in, Overall Width 2 1/2 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown, Orange, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.