Abrasive Disc
- Mfr # 7000045673
- Zoro # G525074385
product price:Â
$
196.99
/ea
Key Features
Color
Orange
Overall Width
8 in
Maximum Operating Speed
3,000 RPM
Abrasive Mount Type
Hook and Loop
Backup Pad Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000045673
- Zoro #
- G525074385
- UPC #
- 0051131057685
- Country of Origin
- United States
- Item
- Abrasive Disc
- Color
- Orange
- Maximum Operating Speed
- 3,000 RPM
- Abrasive Mount Type
- Hook and Loop
- Backup Pad Shape
- Round
- Number of Vacuum Holes
- Non-Vacuum
- Density
- Soft
- Device Material
- Rubber
- Connector Type
- Hook-and-Loop
- Product Type
- Disc Backup Pad
Dimensions
- Overall Width
- 8 in
- Connector Size
- 5/8"-11
- Overall Diameter
- 8 in
- Overall Thickness
- 1 in
Description
Abrasive Disc, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Connector Type Hook-and-Loop, Backup Pad Shape Round, Device Material Rubber, Density Soft, Maximum Operating Speed 3,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Orange, Overall Width 8 in, Overall Diameter 8 in, Overall Thickness 1 in, Product Type Disc Backup Pad, Compatible with Manufacturer Model Number Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.