Shop All Flap Discs
3M Abrasives
3M Abrasive 405-051141-55605 Cubitron Ii Flap Disc 967A; 4.5 in.; 40 Grit; 0.88 in. Arbor; 13; 300 Rpm; Type 27
Mfr # 405-051141-55605
Zoro # G104154453
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand 3M Abrasives
- MFR # 405-051141-55605
- Zoro # G104154453
- Country of Origin United States
- Category Flap Discs
Description
Features
- Precision shaped abrasive grain for fast cut.
- Versatile, all purpose polycotton backing works great for common metalworking applications
- Diameter - 4.5 in.
- Tool Shape - Type 27
- Arbor Diam - 7/8 in.
- Arbor Thread - TPI or Pitch - 7/8 in.
- Grit - 40
- Speed - 13300 rpm, 13300 rpm [Max]
- Abrasive Trade Name - Cubitron
- Color - Brown
- Height - 5.60 in.
- Length - 8.40 in.
- Width - 5.20 in.
- Applications - Beveling, Edge Chamfering, Weld Removal
- Applicable Materials - Carbon Steel, Stainless Steel
- Used With - Right Angle Grinder
- Type - Type 27
- Item Weight - 2.40 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER WIRE CUP BRUSH 4""COARSE (36036)
- FLEX-HONE TOOL BC14M320BC FLEX-HONE, 0.551" (14mm) bore, 8" OAL, 320 Grit, Boron Carbide (BC) (BC14M320BC)
- SHAVIV Disposable Deburring Tool, Plstic, Ceramic (155-90084)
- MERIT Non-Woven Wheels3x1/2x1/4 In. Non-Woven (08834131560)
- DEWALT 4-1/2" x 5/8"-11 40G T29 XP CER FLAP DISC (DWA8280H)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 40 Grit, Conical (60626)
- NORTON ABRASIVES Flap Disc, 5 In x 60 Grit, 7/8 (66623399150)
- UNITED ABRASIVES/SAIT SAIT 71984 Sand-Light™ Flap Discs, 4-1/2" x 7/8", Very Fine (Blue) (71984)
- WEILER Flap Disc, 4-1/2 in. x 60 Grit, 5/8-11 (98906)
- WEILER 4-1/2" Abrasive Flap Disc, Conical (TY29), 40Z, 5/8"-11 UNC (31350)
- UNITED ABRASIVES/SAIT SAIT 76208 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 60 Grit (76208)
- 3M Abrasives Flap Discs