Zoro Homepage

GP Adhesive Cleaner, 32 fl oz, Can

  • Mfr # 7000000492

  • Zoro # G215581247


product price: $30.85
/ea
Sold in multiples of 6 for $185.10

Key Features

Flash Point
-42 Degrees F
Cleaner Form
Liquid
Nonflammable
No
VOC Content
100%
Biodegradable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000000492
Zoro #
G215581247
UPC #
00051135089842
Country of Origin
United States

Dimensions

Container Size
32 fl oz

Details

Flash Point
-42 Degrees F
Cleaner Form
Liquid
Nonflammable
No
VOC Content
100%
Biodegradable
No
Item
Adhesive Remover
Base Formula
Chemical Based Solvent
Surfaces for Use On
Fabric, Painted Surface, Vinyl
Container Type
Non-Aerosol Can
Fragrance
Unscented
Removes
Adhesive
Standards
OSHA Hazard Communication 29 CFR 1910.1200
Net Weight
1 qt
Recommended Dilution
Ready to Use
NSF Rating
Not Rated

Description

GP Adhesive Cleaner

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.