MaskingTape, Crepe, Ylw, 60ydL, 1-7/8inW

  • Mfr # 7000119819

  • Zoro # G715302199


product price:  $18.99
/ea
Sold in multiples of 24 for $455.76

Key Features

Tape Color
Yellow
Tape Thickness
6.3 mil
Tape Elongation
9 %
Adhesion to Steel
33 oz/in
Tape Resistance Properties
Humidity-Resistant, Moisture-Resistant, Solvent-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000119819
Zoro #
G715302199
UPC #
00051131066564
Country of Origin
Canada

Dimensions

Tape Thickness
6.3 mil
Metric Tape Width
48 mm
Metric Tape Length
55 m
Imperial Tape Width
1.9 in
Imperial Tape Length
60 yd
Tape Length
60 yd
Tape Width
1.875 in

Details

Item
Automotive Masking Tape
Tape Color
Yellow
Tape Elongation
9 %
Adhesion to Steel
33 oz/in
Tape Resistance Properties
Humidity-Resistant, Moisture-Resistant, Solvent-Resistant
Series
Automotive Refinish
Tape Backing Construction
Paper
Tape Type
Masking Tape
Tape Brand
3M
Tape Backing Material
Crepe Paper
Common Industry
Automotive
Maximum Tape Performance Temperature
250 Degrees F
Surface Compatibility
Glass, Metal, Powder Coated Paints, Polyethylene (PE), Rubber
Tape Tensile Strength
26 lb/in
Liner Material
Paper
Environment
Indoor
Tape Adhesive Material
Rubber
Minimum Tape Performance Temperature
60 Degrees F
Tape Adhesive Format
Single-Sided
Product Form
Continuous Roll
Tape Adhesive
Rubber

Description

Automotive Masking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.