MaskingTape, FlatbackPaper, Clear, 10ydL
- Mfr # 7000000459
- Zoro # G016572390
product price:Â
$
25.59
/ea
Sold in multiples of 60 for
$1,535.40
Key Features
Tape Color
Transparent
Tape Adhesive Format
Single-Sided
Tape Brand
3M
Series
Smooth Transition
Product Form
Continuous Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000000459
- Zoro #
- G016572390
- UPC #
- 00051131068001
- Country of Origin
- United States
- Item
- Masking Tape
- Tape Color
- Transparent
- Tape Adhesive Format
- Single-Sided
- Tape Brand
- 3M
- Series
- Smooth Transition
- Product Form
- Continuous Roll
- Tape Backing Material
- Flatback Paper
- Tape Backing Construction
- Paper
- Surface Compatibility
- Glass, Metal, Powder Coated Paints, Polyethylene (PE), Rubber
- Tape Adhesive Material
- Acrylic
- Environment
- Indoor
- Tape Type
- Masking Tape
- Liner Material
- Paper
- Common Industry
- Automotive
- Features
- Masking, Painting
- Flame Retardant
- Not Flame-Retardant
- For Surface Texture
- Smooth Surface
- UV Resistance
- Not UV-Resistant
- Moisture Resistance
- Moisture-Resistant
Dimensions
- Imperial Tape Length
- 10 yd
- Imperial Tape Width
- 1/4 in
- Metric Tape Length
- 9 m
- Metric Tape Width
- 6.4 mm
- Fits Chest Size
- Masking, Painting
Description
Smooth Transition Tape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.