
Strip Calk, 1 ft Strips, 60 per carton, 12 cartons per case, Box, Black, Butyl Base
Mfr # 7000028370
Zoro # G215562338
product price:Â $31.15
/ea
Sold in multiples of 12 for $373.80
Key Features
Container Type
Box
Container Size
1 ft Strips, 60 per carton, 12 cartons per case
Color
Black
Application
Multipurpose
Elongation
100 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7000028370
Zoro #
G215562338
UPC #
00051135085783
Country of Origin
United States
Dimensions
Container Size
1 ft Strips, 60 per carton, 12 cartons per case
Overall Width
12 in
Overall Length
1 ft
Details
Item
Strip Calk
Container Type
Box
Color
Black
Application
Multipurpose
Elongation
100 %
Sealant Base
Butyl
Cure Type
Moisture
Finishing Features
Paintable
Minimum Performance Temperature
-20 Degrees F
Sealant Properties
Permanently pliable, soft yet tough, paintable immediately, high temperature material
Resistance Properties
High Temperature Resistant
Maximum Performance Temperature
200 Degrees F
Description
Strip Calk
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.