Shop 3M

Sorbent Roll, 31 gal, 15 1/4 in x 150 ft, Oil, Yellow, Polyester, Polypropylene

  • Mfr # C-RL15150DD
  • Zoro # G0158588

product price: 
$
169.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
31 gal
Material
Polyester, Polypropylene
Size
15 1/4 in x 150 ft
Package Type
Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C-RL15150DD
Zoro #
G0158588
UPC #
00051138290979
Country of Origin
United States

Dimensions

Size
15 1/4 in x 150 ft
Length
150 ft
Width
15 1/4 in
Perforated Size
Not Perforated
Roll Length
150 ft
Roll Width
15 1/4 in

Details

Item
Sorbent Roll
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
31 gal
Material
Polyester, Polypropylene
Package Type
Roll
Product Type
Sorbent Roll
Color
Yellow
Perforated
No
Layers of Construction
2
Volume Absorbed Per Pkg.
31 gal.
Perforations
No
Recycled Content (%)
25%
Spill Control - Fluids Absorbed
Universal
Volume Absorbed Range
30 to 39 gal
Item - Spill Control
Absorbent Roll
UV Resistant
No
Static Dissipative
No
Absorbency Weight
Heavy
Standards
ASTM F 726-06, ASTM F 726-81
Features
, Nominally Dust-Free
Number of Pads
1
Color/Pattern
Yellow
Neutralizes Chemical Type
Agricultural Chemicals, Alcohols, Chlorinated Solvents, Dilute Acids, Dilute Alkalis, Hydrocarbon Solvents
Specialized Applications
Agriculture, Automotive, Chemicals, Construction, General Manufacturing, Healthcare, Military, Mining, Oil and Gas, Pharmaceuticals, Primary Metals, Transportation
Volume Absorbed Per Pad
4,032 gal
Volume Absorbed (Pack, Each)
31 gal/pk, 31.5 gal/pad
Quantity/Tablet
1
Connector Type
No Connector
Sorbent Capacity
31 gal (1 Pad)
Foot Traffic
Heavy
Neutralizes
Acids, Alkali
Connector Material
No Connector
Printed Message
No Message
Dispenser Box
No
For Use With Chemical or Metal Type
Fuel and Flammable Liquids
Application
Agriculture, Automotive, Chemicals, Construction, General Manufacturing, Healthcare, Military, Mining, Oil and Gas, Pharmaceuticals, Primary Metals, Transportation
For Use With
Fuel and Flammable Liquids
Weight
15 1/4 in
Volume Absorbed Per Sock/Boom
31 gal

Description

Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Fuel and Flammable Liquids, Size 15 1/4 in x 150 ft, Volume Absorbed Per Pad 4,032 gal, Volume Absorbed per Pkg. 31 gal, Color/Pattern Yellow, Material Polyester, Polypropylene, Perforated No, Perforated Size Not Perforated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.