Shop KLEEN HANDLER
See all product information
Create Account
Wet Mop Head, Loop-End Blended, 32 oz, 4-Ply, Universal Headband, Dark Blue
- Mfr # KHHD-LEM-BD-DBL-32-1
- Zoro # G913362971
product price:Â
$
10.79
/ea
Sold in multiples of 6 for
$64.74
Key Features
Mop Head Material
Loop-End-Blended
Mop Style
String
Features
Loop Ends, Absorbent, Moisture Resistant, Durable
For Use With
Mop Handles
Weight
32 Oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHHD-LEM-BD-DBL-32-1
- Zoro #
- G913362971
- UPC #
- 810148531911
- Country of Origin
- China
- Mop Head Color
- Dark Blue
- Mop Head Material
- Loop-End-Blended
- Mop Style
- String
- Item
- Wet Mop Head
- Features
- Loop Ends, Absorbent, Moisture Resistant, Durable
- For Use With
- Mop Handles
- Weight
- 32 Oz
- Dry Weight
- 32 oz
Description
Keep high-traffic areas spotless with the Kleen Handler Loop-End Mop by Bison Life. Crafted for durability, this mop features looped ends to prevent fraying and a 4-ply recycled cotton blend for superior absorbency. Its vinyl-coated mesh headband dries quickly, while the soft yarn is gentle on all hard floors. Ideal for both spot cleaning and full-floor mopping, this heavy-duty mop head is machine washable up to 100 times, making it a practical and cost-effective choice for any cleaning challenge.
- Built to Last: The Kleen Handler loop-end mop heads are designed for durability, with a construction that prevents fraying and tangling, making them ideal for repeated use in high-traffic areas.
- Exceptional Absorbency: Constructed from 4-ply yarn with a blend of 75% cotton and 25% recycled fibers, these heavy-duty mop heads excel at soaking up and holding large amounts of water for effective cleaning.
- Cost-Effective and Efficient: Each mop head is machine washable up to 100 times, providing long-term use. The time-saver tailband expands cleaning coverage and simplifies wringing.
- Easy to Use: The vinyl-coated mesh headband resists moisture and promotes quick drying. Safe for all hard floor types, it fits universal side-loading and clamp-style mop handles.
- Space-Saving Storage: Comes in compact brick packaging with a 5-inch long, 6.25-inch wide headband, a 15-inch tailband placed 3 inches from the bottom, and a red size label for easy identification.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.