This item is Discontinued.

3M Acetate Cloth Tape, White, 0.5" x 72 yd. 28

Acetate Cloth Tape, White, 0.5" x 72 yd. (Discontinued)

  • Mfr # 28
  • Zoro # G5796449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28
Zoro #
G5796449
UPC #
888519302477
Country of Origin
United States

Dimensions

Tape Thickness
8 mil
Length
72 yd.
Width
1/2"

Details

Item
Acetate Cloth Tape,White,0.5" x 72 yd.
Color
White
Tape Shape
Continuous Roll
Tensile Strength
35 lb./in.
Material
Thermosetting Rubber (Adhesive), Acetate Cloth (Backing)
Adhesion Strength
40 oz./in.
Performance Temp.
Up to 221 Degrees F
Features
Due to Pressure-Sensitive Adhesive Coating on One Side, shall not Require Heat, Moisture or Other Preparation Prior to or Subsequent to Application; Offers Excellent Absorption of Resins and Varnishes

Description

Acetate Cloth Tape,White,0.5 In. x 72 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.