AcrylcAdhesive, 10:1, Drum, 8507NS, 3749 psi

  • Mfr # 8507NS
  • Zoro # G325066450
product price: 
$
23,276.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Includes Applicator
No Applicator Included
Compatible Mixer Tip Manufacturer Part Number
7100304367
Primary Application
General Purpose Bonding & Repair
Maximum Performance Temperature
392 Degrees F
Materials Bonded
Aluminum, Brass, Copper, Plastic, Stainless Steel, Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8507NS
Zoro #
G325066450
UPC #
00068060762733
Country of Origin
United States
Includes Applicator
No Applicator Included
Compatible Mixer Tip Manufacturer Part Number
7100304367
Primary Application
General Purpose Bonding & Repair
Maximum Performance Temperature
392 Degrees F
Materials Bonded
Aluminum, Brass, Copper, Plastic, Stainless Steel, Steel
Minimum Application Temperature
60 Degrees F
Maximum Viscosity
101,000 cps
Item
Acrylic Adhesive
Cure Method
Two-Part/Reactive
Series
8507NS
Container Type
Drum
Mixing Ratio
10:1
Interior/Exterior
Interior/Exterior
Minimum Performance Temperature
-40 Degrees F
Working Time
7 min
Minimum Viscosity
11,000 cps
Features
Non-Sag
Full Cure Time - Maximum
24 hr
For Gap Fill
For Gap Fill
Non-Sagging
Yes
Maximum Application Temperature
150 Degrees F
Shear Strength
3,749 psi
Standards
ANSI, U.S. OSHA
For Marine Applications
Not Specified Marine Grade
Included Components
Resin Only
Color
Gray

Dimensions

Container Size
208.2 L

Description

AcrylcAdhesive,10:1,Drum,8507NS,3749 psi

Restrictions

Hazardous material

Ratings & reviews