Acrylic Adhesive, DP810 Series, Tan, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure

  • Mfr # DP810

  • Zoro # G1617985


product price:  $54.99
/ea

Key Features

Application
Construction, Electrical, General Industrial
Type
Low Odor
Application Method
No Special Application
Series
DP810
Container Type
Dual-Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DP810
Zoro #
G1617985
UPC #
00638060089866
Country of Origin
Japan

Dimensions

Size
1.64 oz
Total Container Size
48.5 mL

Details

Item
Acrylic Adhesive
Application
Construction, Electrical, General Industrial
Type
Low Odor
Application Method
No Special Application
Series
DP810
Container Type
Dual-Cartridge
Coverage
320 sq ft/gal
Working Time
10 min
Functional Cure
20 min
Color
Tan
Mixing Ratio
1:1
Resin Type
Acrylic
Shear Strength
4,200 psi
Temp. Range
0 Degrees to 72 Degrees
Includes
Resin and Hardener
Green Environmental Attribute
Does Not Contain Methylene Chloride
For Use With
Applicator, Mixing Tip
Cure Method
Heat
Primary Applications
Metals
Alternate Product Name
3M Scotch-Weld Low Odor Acrylic Adhesive DP810
Low Odor
Yes
Compatible Applicator
3M EPX
Materials Bonded
Ceramic, Concrete, Glass, Stone, Metal, Plastic, Rubber, Wood
Features
High Peel Strength, Minimal Surface Preparation
VOC Content Weight Percentage
0.3%
VOC Content Weight
3.1 g/L
Maximum Viscosity
22,000 cps
Minimum Viscosity
18,000 cps
Hardness at Full Cure
79 Shore D
Maximum Application Temperature
80 Degrees F
Tensile Strength
3,600 psi
Full Cure Time
24 hr
Maximum Performance Temperature
180 Degrees F
Included Components
Resin and Hardener
Minimum Application Temperature
0 Degrees F
Resin Color
Green
Compatible Mixer Tip
7100104991
Water Resistance
Not Water-Resistant
Marine Grade
No
Total Volume
48.5 mL
Interior/Exterior
Interior/Exterior
Cured Color
Tan
Peel Strength
30 lb/in
Standards
ASTM D1002-72, ASTM D1876-61T
Hardener Color
White
Non-Sagging
No
Weight
419.2 oz
Adhesive Color
Tan
Compatible Surface Material
Composites, Metal, Plastic
Hardness at Full Cure - Minimum
79 Shore D
Full Cure Time - Maximum
24 hr
Compatible Applicator Manufacturer Part Number
EPX APPL
Compatible Mixer Tip Manufacturer Part Number
7100104991
For Marine Applications
Not Specified Marine Grade
Tensile Strength - Maximum
4,500 psi

Description

Acrylic Adhesive, Compatible Applicator 3M EPX, Compatible Mixer Tip 7100104991, Container Type Dual-Cartridge, Coverage 320 sq ft/gal, Cure Method Heat, Cured Color Tan, Features High Peel Strength, Minimal Surface Preparation, For Use With Applicator, Mixing Tip, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor Yes, Marine Grade No, Materials Bonded Ceramic, Concrete, Glass, Stone, Metal, Plastic, Rubber, Wood, VOC Content Weight 3.1 g/L

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.