Acrylic Plus High-Bond Tape 06389, Black, 1.12 mm, 7/8 inx20 yd
- Mfr # 7010347140
- Zoro # G412311593
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Tape Color
Black
Imperial Tape Length
20.0 yd
Metric Tape Length
18.288 m
Metric Tape Width
22.225 mm
Tape Backing Material
acrylic foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010347140
- Zoro #
- G412311593
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Imperial Tape Length
- 20.0 yd
- Imperial Tape Width
- 7/8 in
- Metric Tape Length
- 18.288 m
- Metric Tape Width
- 22.225 mm
- Tape Thickness
- 0.044 in
- Tape Width
- 0.875 in
Details
- Tape Color
- Black
- Tape Backing Material
- acrylic foam
- Tape Adhesive
- Acrylic
- Tape Shape
- Roll
Description
3M Acrylic Plus High-Bond Tape features two adhesives, one on each side of an acrylic foam core, designed for robust performance to a range of automotive surfaces. Foam core provides stress relaxation when exposed to high application loads, while maintaining tight bond-line aesthetics under normal conditions. A removable liner is silicone-coated on both sides for easy release and application Features two adhesives one on each side of the tape for effective bonding | Acrylic adhesive is formulated for high adhesive build rate on automotive substrates | Non-liner-side adhesive delivers excellent adhesion to metal and plastic parts
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.