Repair Tape, White, 10 yd L
- Mfr # 243026
- Zoro # G922962063
product price:Â
$
12.19
/ea
Key Features
Adhesion to Steel
24 oz/in
Environment
Indoor/Outdoor
Maximum Tape Performance Temperature
240 Degrees F
Product Form
Continuous Roll
Tape Elongation
700 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 243026
- Zoro #
- G922962063
- UPC #
- 075353727430
- Country of Origin
- United States
Dimensions
- Imperial Tape Length
- 10 yd
- Thickness
- 10 mil
- Roll Width
- 48 mm
- Fits Chest Size
- Repairs, Sealing
Description
Repair Tape, Imperial Tape Length 10 yd, Tape Backing Material Polyolefin Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 240 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Series T-Rex(R), Tape Type Sealing Tape, Environment Indoor/Outdoor, Adhesion to Steel 24 oz/in, Tape Backing Construction Film, Tape Tensile Strength 9 lb/in, Tape Elongation 700 Percent, Surface Compatibility Concrete, Metal, Plastic, Polyvinyl Chloride (PVC), Vinyl, Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.