This item is Discontinued.

3M Adhesive, 10 oz, Cartridge, Gray, 4693H Series 4693

Adhesive, 10 oz, Cartridge, Gray, 4693H Series (Discontinued)

  • Mfr # 4693
  • Zoro # G7539077
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4693
Zoro #
G7539077
UPC #
00021200300882
Country of Origin
United States

Dimensions

Container Size
10 oz
Size
5 oz
Container Size - Adhesives
5.0 oz

Details

Item
Adhesive
Type
Elastomeric Adhesive
Application
Exceptional Adhesion to Metal and Plastic. Unique in its Ability to Bond Hard-to-Hold Materials like Polypropylene, Polyethylene, and High-Impact Polystyrene.
Color
Gray
Container Type
Cartridge
Materials Bonded
Plastic
Chemical Base
Synthetic Elastomer
Base Type
Polyurethane
Adhesive Color
Light Amber
Substrates
Exceptional Adhesion to Metal and Plastic. Unique in its Ability to Bond Hard-to-Hold Materials like Polypropylene, Polyethylene, and High-Impact Polystyrene.
Application Family
General Purpose
Green Environmental Attribute
Does Not Contain Methylene Chloride
For Use On
Porous or Non-Porous
Series
4693H
Features
Cleaning Product Resistant, Flexible Bond, UV Resistant
Working Time
10 min
Low Odor
No
VOC Content Weight
Less Than 597 g/L
Maximum Performance Temperature
120 Degrees F
Minimum Viscosity
175 cps
Minimum Application Temperature
65 Degrees F
For Surface Type
Porous or Non-Porous
Primary Applications
Plastics
Water Resistance
Water-Resistant
Heat Resistant
No
Application Method
Brush On, Roll On, Spray On
Flammability
Flammable
Maximum Viscosity
3,000 cps
VOC Content Weight Percentage
76%
Container Type - Adhesives
Can

Description

Contact Cement, Adhesive Color Light Amber, Container Size 5 fl oz, Container Type Tube, Flammability Flammable, For Surface Type Porous or Non-Porous, Series 4693H, Working Time 10 min, Heat Resistant No, Low Odor No, Maximum Performance Temperature 120 Degrees F, VOC Content Weight Less Than 597 g/L, Minimum Viscosity 175 cps, Maximum Viscosity 3,000 cps, Water Resistance Water-Resistant, Application Method Brush On, Roll On, Spray On

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, CO, CT, DC, DE, GU, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, PR, RI, UT, VA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.