Shop 3M
See all product information
Create Account
Adhesive Lined Heat Shrink Boot, 2.35 in I.D. Before Shrinking
- Mfr # HDBB-420-1-250
- Zoro # G5738101
product price:Â
$
65.95
/ea
Key Features
Shrink Tubing I.D. Before Shrinking
1 in
Shrink Tubing I.D. After Shrinking
0.35 in
Material
Polyolefin
Color
Black
Length
8-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDBB-420-1-250
- Zoro #
- G5738101
- UPC #
- 00051135360002
- Country of Origin
- United Kingdom
- Item
- Adhesive Lined Heat Shrink Boot
- Shrink Tubing I.D. Before Shrinking
- 1 in
- Shrink Tubing I.D. After Shrinking
- 0.35 in
- Material
- Polyolefin
- Color
- Black
- Temp. Range
- -67 Degrees to 230 Degrees F
- Flame Retardant
- Yes
- Shrink Tubing Material Type
- Semi Rigid
- Standards
- DOD-STD-2003-1, NAVSEA
- Max. Voltage
- 1,000V
- Number of Outlets
- 4
- Breakout I.D. Before Shrinking
- 1 in
- Breakout I.D. After Shrinking
- 0.35 in
- Number of Breakouts
- 4
- Min. Temp. Rating
- -67 Degrees F
- Adhesive Lined
- Yes
- Shrink Tubing Properties
- Abrasion Resistant, Acid and Alkali Resistant
- Max. Temp. Rating
- 230 Degrees F
- I.D. Before Shrinking
- 2.35 in
- I.D. After Shrinking
- 1 in
- Shrink Tube Material Type
- Semi Rigid
- Shell Material
- Polyolefin
- Wire Color
- Black
- Traction Material
- Polyolefin
Dimensions
- Length
- 8-1/2 in
- Shrink Tubing Wall Thickness After Shrinking
- 0.15 in
- Wall Thickness After Shrinking
- 0.15 in
- Heat Shrink Breakout Boot Length
- 8.5 in
Description
Heat Shrink Breakout Boot, Number of Breakouts 4, I.D. Before Shrinking 2.35 in, I.D. After Shrinking 1 in, Breakout I.D. Before Shrinking 1 in, Breakout I.D. After Shrinking 0.35 in, Material Polyolefin, Semi Rigid, Shrink Ratio Not Applicable, Flame Retardant Yes, Length 8.5 in, Color Black, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Temp. Range -67 Degrees to 230 Degrees F, Wall Thickness After Shrinking 0.15 in, Dielectric Strength Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.