Shop 3M
See all product information
Create Account
Adhesive Lined Heat Shrink Tube, Heavy Wall, 3:1 I.D. Shrink Ratio, Black, 4 ft
- Mfr # HDT-1100-48 INCH-BK 3M
- Zoro # G303444577
product price:Â
$
54.55
/ea
Key Features
Shrink Ratio
3:1
Wall Type
Heavy Wall
Shrink Tubing I.D. After Shrinking
0.37 in
Material
Polyolefin
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDT-1100-48 INCH-BK 3M
- Zoro #
- G303444577
- UPC #
- -
- Country of Origin
- United States
- Item
- Adhesive Lined Heat Shrink Tube
- Shrink Ratio
- 3:1
- Wall Type
- Heavy Wall
- Shrink Tubing I.D. After Shrinking
- 0.37 in
- Material
- Polyolefin
- Color
- Black
- Temp. Range
- -67 Degrees to 230 Degrees F
- Min. Shrink Temp.
- 250 Degrees F
- Shrink Tubing I.D. Before Shrinking
- 1.1 in
Dimensions
- Length
- 4 ft
- Use with Wire Size
- 2 to 4/0 AWG
Description
Replacement for 3M Hdt-1100-48 Inch-bk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.