Adhesive Lined Heat Shrink Tube, Medium Wall, 3:1 I.D. Shrink Ratio, 1.1 in I.D. Before Shrinking

  • Mfr # MDT-1100-48A-RED

  • Zoro # G5839391


product price: $487.99
/pk 20, $24.40/ea
Sold in multiples of 3 for $1,463.97
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Wall Type
Medium Wall
Shrink Tubing I.D. Before Shrinking
1.1 in
Shrink Tubing I.D. After Shrinking
0.37 in
Material
Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDT-1100-48A-RED
Zoro #
G5839391
UPC #
00051135362501
Country of Origin
United States

Dimensions

Length
4 ft
Use with Wire Size
2 to 2/0 AWG
Shrink Tubing Wall Thickness After Shrinking
0.1 in
Use With Wire Size
2 to 2/0 AWG
Wall Thickness After Shrinking
0.1 in

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Medium Wall
Shrink Tubing I.D. Before Shrinking
1.1 in
Shrink Tubing I.D. After Shrinking
0.37 in
Material
Polyolefin
Color
Red
Temp. Range
-67° to 230°F
Min. Shrink Temp.
250°F
Features
Corrosion Resistant, Environmental Resistant
Flame Retardant
Yes
Max. Voltage
1,000 V
Standards
ABS, SAE-AMS-DTL-23053/15
Adhesive Lined
Yes
Tubing Wall Type
Medium Wall
Min. Temp. Rating
-67 Degrees F
Shrink Tubing Properties
Abrasion Resistant, Acid and Alkali Resistant
Dielectric Strength
1,000 V
Max. Temp. Rating
230 Degrees F
Package Style
Individual Pieces
I.D. After Shrinking
0.37 in
I.D. Before Shrinking
1.1 in

Description

Heat Shrink Tubing, Medium Wall, Material Polyolefin with Adhesive, Semi Rigid, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 2 AWG to 2/0 AWG, I.D. Before Shrinking 1.1 in, I.D. After Shrinking 0.37 in, Wall Thickness After Shrinking 0.1 in, Length 4 ft, Shrink Tubing Properties Abrasion-Resistant, Acid and Alkali-Resistant, Color Red, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products