This item is Discontinued.

3M Adhesive Tape, 0.75 x 0.75", PK250 5962

Adhesive Tape, 0.75 x 0.75", PK250 (Discontinued)

  • Mfr # 5962
  • Zoro # G5852099
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5962
Zoro #
G5852099
UPC #
888519077610
Country of Origin
United States

Dimensions

Width
3/4"
Thickness
0.062"

Details

Tape Tensile Strength
Not Specified
Tape Color
Black
Item
Adhesive Tape
Adhesion Strength
22 oz./in.
Shape
Continuous Roll
Material
Acrylic Adhesive
Performance Temp.
-31 Degrees to 194 Degrees F

Description

Adhesive Tape,0.75 x 0.75",Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.