Shop All Film Tape
3M
Adhesive Tape, 10.5 x 1.25", PK100
Mfr # 8902
Zoro # G5356858
product price: $66.79
/pk 100, $0.67/ea
Sold in multiples of 6 for $400.74
$400.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Width 1/2"
- Tape Length 1-1/4"
- Tape Shape Rectangle
- Tape Color Blue
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 1-1/4" |
Details
Description
Adhesive Tape,10.5 x 1.25 In.,PK100, Package Quantity 100
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID NAILS Liquid Nails FRP Construction Adhesive, Chemical Base Acrylic Latex, 1 gal (FRP-310 GALLON)
- GE Window & Door Caulk, 10.1 oz, Cartridge, White, Siliconized Acrylic Base (2863841)
- FLEX SEAL Flex Seal Spray, Clear, 17 oz (FSMAXCLR24)
- GORILLA GLUE Repair Tape, Clear, 2 in x 18 yd, 7 mil (6060002)
- 3M Film Tape, Polyethylene, Red, 2 In x 36 Yd (483)
- 3M Film Tape, Polyimide, Amber, 1 In. x 36 Yd. (5413)
- 3M Film Tape, Extruded PTFE, Gray, 1In x 36 Yd (5490)
- 3M Film Tape, Polyimide, Amber, 2 In. x 36 Yd. (5413)
- 3M Film Tape, Skived PTFE, Gray, 2 In. x 5 Yd. (5481)
- 3M Film Tape, White, 1 in. W, Acrylic, 72 yd. (850)
- DUPONT Film Tape, Polyimide, Amber, 1 In. x 50 Ft. (Kapton HN)
- 3M Film Tape