This item is Discontinued.

3M Adhesive Tape, Blue, 1 x 3", PK500 8902

Adhesive Tape, Blue, 1 x 3", PK500 (Discontinued)

  • Mfr # 8902
  • Zoro # G5356681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8902
Zoro #
G5356681
UPC #
888519272565
Country of Origin
United States

Dimensions

Tape Width
1"
Tape Length
3"
Tape Thickness
3.5 mil

Details

Item
Release Surface and Liner Splicing Tape
Tape Backing Material
Polyester
Tape Shape
Rectangle
Min. Tape Performance Temp.
-60 Degrees F
Max. Tape Performance Temp.
400 Degrees F
Tape Tensile Strength
46 lb./in.
Tape Adhesive Strength
37 oz./in.
Tape Color
Blue
Tape Application
Splicing of Silicone Treated Webs; Masking Parts For Powder Coat Painting; Holding Parts or Sealing Vacuum Bags During Processing
Tape Elongation
100%
Standards
ASTM D3330; ASTM D3759; ASTM D3652

Description

Adhesive Tape,Blue,1 x 3 In.,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.