This item is Discontinued.

No Product Image Available

Adhesive Transfer Tape 950, Clear, 4 In X 60 Yd, 5 Mil (Discontinued)

  • Mfr # 7010372152
  • Zoro # G804231744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010372152
Zoro #
G804231744
UPC #
21200176364
Country of Origin
Unknown

Description

Bond high and low surface energy plastics textured plastics, foams, fabrics, and coated papers. Ideal for attaching a wide variety of similar and dissimilar materials where an aggressive adhesive with high initial tack is required.
  • 5.0 mil adhesive transfer tape. 60 lb densified kraft paper liner. For a wide variety of materials. 300 high strength acrylic adhesive. UL approved. Meets US government specification MIL-P-19834B, Amendment 1.
  • Good UV resistance. Good chemical resistance. Ideal for high surface energy (HSE) and low surface energy (LSE) materials.
  • Used as a general purpose transfer tape for a variety of high tack, thin applications. Ideal for a wide variety of similar and dissimilar materials where an aggressive adhesive with high initial adhesion is desired. Splicing of film, foils, fabrics. Laminating foams, photos, fabrics, metal or plastic nameplates.
  • Thicker version of 927

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.