This item is Discontinued.

3M Adhesive Transfer Tape 9672Le, Clear, 1 In X 60 Yd, 5 Mil 7010333944

Adhesive Transfer Tape 9672Le, Clear, 1 In X 60 Yd, 5 Mil (Discontinued)

  • Mfr # 7010333944
  • Zoro # G604231845
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010333944
Zoro #
G604231845
UPC #
21200560972
Country of Origin
Unknown

Description

Versatile, Market Leading Performance_x000D_
For applications requiring premium performance and a thicker profile than our 2 mil tapes, use our versatile 3MTM Adhesive Transfer Tape 9672LE. This tape is a market leading solution for bonding plastics in a variety of applications across a broad spectrum of industries. It offers good chemical, humidity and moisture resistance, as well as performance across a wide temperature range (from -40oF/-40oC to 300oF/148oC). The bond strength increases as a function of time and temperature, and has very high initial adhesion. This tape is supplied on a printed 83 lb. polycoated kraft paper liner ideal for die-cutting and converting applications. The thicker liner assists with easy liner removal. Part of the 3MTM High Strength Acrylic Adhesive 300LSE family, this tape is manufactured using a solventless manufacturing process. 3MTM Adhesive Transfer Tape 9672LE meets UL 969 (reference file PGGU2.MH26206)._x000D_
Recommended Applications_x000D_
Consumer electronic device assemblies such as phones, tablets and wearable devices_x000D_
Industrial electronic device assemblies such as workstations_x000D_
Plastic assembly bonding in a variety of industries_x000D_
Various assemblies in the automotive industry_x000D_
Application and assembly of(more...)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.