Shop All Adhesive Transfer Tape
3M
Adhesive Transfer Tape, Acrylic, 2.3 mil
Mfr # 1/2-20-467MP
Zoro # G4313382
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Shape Continuous Roll
- Tape Length 20 yd
- Tape Adhesive Strength 47 oz/in
- Tape Thickness 2.3 mil
Product Information
- Brand 3M
- MFR # 1/2-20-467MP
- Zoro # G4313382
- UPC # 888519005781
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 1/2 in |
Tape Length | 20 yd |
Length | 20 yd. |
Width | 1/2" |
Tape Core Diameter | 3 in |
Imperial Tape Length | 20 yd |
Metric Tape Width | 12.7 mm |
Imperial Tape Width | 1/2 in |
Metric Tape Length | 18.3 m |
Details
Description
Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Series 467MP, Imperial Tape Length 20 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 20 yd, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Healthcare, Warehouse, Indoor and Outdoor, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID NAILS 28OZ OFF WHT LIQ Nails (LNP-704)
- 3M 3M 4905 VHB Tape 0.5" x 0.5", Clear, 20 mil, 250PK (4905)
- PANDUIT P1 Cassette, Continuous Tape (T038X000C1C-BK)
- LOCTITE Silicone RTV Silicone Sealant, 190 mL, White (SI 594 WH)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK2 (3M 467MP)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (3M 468MP)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK4 (3M 467MP)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK2 (3M 467MP)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (70006040060)
- 3M Adhesive Transfer Tape, Acrylic, 5.2 mil (9472LE)
- 3M Adhesive Transfer Tape, Acrylic, 10 mil (3M F9473PC)
- 3M Adhesive Transfer Tape