
Adhesive Transfer Tape F9752Pc, Clear, 1 In X 60 Yd, 2 Mil (Discontinued)
- Mfr # 7010373392
- Zoro # G704231752
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7010373392
Zoro #
G704231752
UPC #
21200676581
Country of Origin
Unknown
Description
High Temperature and UV Resistance_x000D_
Producing high tack levels for immediate adhesion, this acrylic adhesive transfer tape offers excellent hold strength even at elevated temperatures. 3MTM Adhesive Transfer Tape F9752PC is a transparent, double sided, 2 mil (0.05 mm) transfer tape that can withstand temperatures up to 300°F/149°C for sustained periods, and short-term exposure to temperatures up to 450°F/232°C. Ultimate bond strength can be accelerated by exposure to elevated temperatures, such as 150°F/66°C for approximately one hour. Excellent where UV resistance is required. This tape also offers the ability to make adhesive bonds at temperatures as low as 32°F/0°C._x000D_
Recommended Applications_x000D_
Cold temperature applications_x000D_
Bonding metals_x000D_
Medium surface energy plastics_x000D_
Lens bonding_x000D_
Features 3MTM Adhesive 420_x000D_
Our 3MTM Adhesive Transfer Tape F9752PC is designed with 3MTM Adhesive 420, a medium firm acrylic adhesive provides good adhesion to metals and medium surface energy (MSE) plastics such as polycarbonate, ABS, acrylic and polyimide. It boasts good temperature resistance in tough application environments. This acrylic adhesive performs well after exposure to humidity and has a short term temperature resista(more...)
Producing high tack levels for immediate adhesion, this acrylic adhesive transfer tape offers excellent hold strength even at elevated temperatures. 3MTM Adhesive Transfer Tape F9752PC is a transparent, double sided, 2 mil (0.05 mm) transfer tape that can withstand temperatures up to 300°F/149°C for sustained periods, and short-term exposure to temperatures up to 450°F/232°C. Ultimate bond strength can be accelerated by exposure to elevated temperatures, such as 150°F/66°C for approximately one hour. Excellent where UV resistance is required. This tape also offers the ability to make adhesive bonds at temperatures as low as 32°F/0°C._x000D_
Recommended Applications_x000D_
Cold temperature applications_x000D_
Bonding metals_x000D_
Medium surface energy plastics_x000D_
Lens bonding_x000D_
Features 3MTM Adhesive 420_x000D_
Our 3MTM Adhesive Transfer Tape F9752PC is designed with 3MTM Adhesive 420, a medium firm acrylic adhesive provides good adhesion to metals and medium surface energy (MSE) plastics such as polycarbonate, ABS, acrylic and polyimide. It boasts good temperature resistance in tough application environments. This acrylic adhesive performs well after exposure to humidity and has a short term temperature resista(more...)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.