This item is Discontinued.

3M Adjustable Monitor Stand, 16x12x1.75" to 5.5", Black, Supports 20 lbs MS85B

Adjustable Monitor Stand, 16x12x1.75" to 5.5", Black, Supports 20 lbs (Discontinued)

  • Mfr # MS85B
  • Zoro # G001860402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS85B
Zoro #
G001860402
UPC #
76308722777
Country of Origin
China

Dimensions

Height
5.5"
Width
16"
Depth
12"
Height (Min)
1.75"
Height (Max)
5.5"
Width (Max)
16"
Depth (Max)
12"
Max. Adjustable Stand Height
5.50 in
Min. Adjustable Stand Height
1.70 in

Details

Color
Black
Material
Plastic
Weight Capacity
20 lb
Mounting
Desktop
Weight
2.01 lbs
Features
Non-skid Feet; Height Adjustable
Capacity
20 lb
Shelf Count
1
Workstation Type
Mobile Workstation; Traditional Desk/Table
OEM/Compatible
Compatible
Item
Workstation Monitor Mounts & Stands
Recycled
No
Assembly
Required

Description

Room to work from tools designed to match your style. Maximize your desktop space with the sleek, elevated design of the 3M Adjustable Monitor Stand. Move it up. Move it down. Set it to the height that's right for you. Height adjustable in increments of 1 1/4". Stable support for monitors and laptops up to 20 lbs. Non-skid rubber feet keep stand securely in place. Recessed platform helps keep essential tools (phone, pens, notes, etc.) close by and easy to find.


  • Maximize your desktop space with the sleek, elevated design of the 3M Adjustable Monitor Stand.
  • Move it up. Move it down. Set it to the height that's right for you.
  • Height adjustable in increments of 1 1/4".
  • Stable support for monitors and laptops up to 20 lbs.
  • Non-skid rubber feet keep stand securely in place.
  • Recessed platform helps keep essential tools (phone, pens, notes, etc.) close by and easy to find.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.