Air Angle Grinder, 3/8 in, NPT
Mfr # 88566
Zoro # G321672051
product price: $1,099.99
/ea
Free Shipping & Returns
Key Features
Horsepower
1.5 HP
Max. Speed
12000.0 rpm
Free Speed
12K RPM
Grinder Type
Right Angle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88566
Zoro #
G321672051
UPC #
00638060885666
Country of Origin
United States
Details
Horsepower
1.5 HP
Max. Speed
12000.0 rpm
Free Speed
12K RPM
Grinder Type
Right Angle
Description
Air Angle Grinder, Wheel Diameter 4 1/2 in, 5 in, Horsepower 1.5 hp, Air Inlet Connection Size 3/8 in, Air Inlet Gender Male, Air Inlet Type NPT, Spindle Thread Size 3/8 In.-24, Variable Speed No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.