Zoro Homepage

Air Orbital Sander, 1.9 lb, 0.28hp, 0.09 in

  • Mfr # 7100259232

  • Zoro # G505375648


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Item - Air Sanders
Random Orbital Sander
Duty
Heavy
Pad Size
6 in
Pad Face Type
Hook-and-Loop
Orbit Dia.
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100259232
Zoro #
G505375648
UPC #
00638060889534
Country of Origin
Taiwan, Province of China

Dimensions

Pad Size
6 in
Orbit Dia.
3/32 in
Tool Length
9 3/8 in
Minimum Hose Size
1 in
Tool Height
4 in
Maximum Disc Diameter
6 in
Orbit Diameter
3/32 in

Description

Air Orbital Sander, Vacuum Type Central Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Pressure Sensitive Adhesive, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/32 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 17 scfm, Required Pressure 90 psi, Air Inlet Size Not Applicable, Air Inlet Type NPT, Minimum Hose Size 1 in, Arbor Hole Size Not Applicable, Number of Vacuum Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.