Zoro Homepage

Air Orbital Sander, 1.9 lb, 0.28hp, 0.31 in

  • Mfr # 7100258707

  • Zoro # G605375692


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Duty
Heavy
Item - Air Sanders
Random Orbital Sander
Pad Size
6 in
Pad Face Type
Hook-and-Loop
Orbit Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100258707
Zoro #
G605375692
UPC #
00638060889558
Country of Origin
Taiwan, Province of China

Dimensions

Pad Size
6 in
Orbit Dia.
5/16 in
Tool Length
9 3/8 in
Minimum Hose Size
1 in
Orbit Diameter
5/16 in
Tool Height
4 in
Maximum Disc Diameter
6 in

Details

Item
Air Orbital Sander
Duty
Heavy
Item - Air Sanders
Random Orbital Sander
Pad Face Type
Hook-and-Loop
Vacuum/Non-Vacuum
Vacuum
Required Pressure
90 psi
HP - Air Tools
0.28 hp
Free Speed
12,000 RPM
Variable Speed
Yes
Body Style - Air Tools
Palm
Housing Material
Aluminum
Throttle
Lever
Includes
Hookit Clean Sanding Disc Pad
Tool Weight
1.9 lb
Duty Cycle - Air Tools
Industrial Duty
Series
Xtract
Horsepower
0.3 hp
Maximum Disc Speed
12,000 RPM
Tool Series
Xtract
Grip Type
Palm
Average Flow Rate
17 scfm
Vacuum Type
Central Vacuum
Standards
EN ISO 15744:2008; EN ISO 28927-3:2009
Power Source
Air-Powered
Abrasive Mount Type
Hook and Loop
Disc Motion
Random Orbital
Speed Settings
Variable
Throttle Type
Lever
Motor Type
Gearless
Product Type
Air-Powered Orbital Sander
Features
For use with 3M Xtract Portable Dust Extractor or Central Vacuum System
Sound Level (dB)
73 dBA
Sound Level
73 dBA

Description

Air Orbital Sander, Vacuum Type Central Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Pressure Sensitive Adhesive, Motor Type Gearless, Duty Heavy, Orbit Diameter 5/16 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 17 scfm, Required Pressure 90 psi, Air Inlet Size Not Applicable, Air Inlet Type NPT, Minimum Hose Size 1 in, Arbor Hole Size Not Applicable, Number of Vacuum Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.