Zoro Homepage

Air OrbitalSander, 1.8 lb, 0.28hp, 0.19 in

  • Mfr # 7100258878

  • Zoro # G508229535


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Item - Air Sanders
Random Orbital Sander
Duty
Heavy
Spindle Size
Not Available
Pad Face Type
Not Available
Orbit Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100258878
Zoro #
G508229535
UPC #
00638060889374
Country of Origin
Taiwan, Province of China

Dimensions

Spindle Size
Not Available
Orbit Dia.
3/16 in
Overall Length
Not Available
Min. Hose Size
Not Available
Tool Length
6 3/4 in
Minimum Hose Size
Not Available
Tool Height
3 9/16 in
Arbor Hole Size
Not Available
Maximum Disc Diameter
5 in
Orbit Diameter
3/16 in

Description

Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Pressure Sensitive Adhesive, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/16 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 17 scfm, Required Pressure 90 psi, Air Inlet Size Not Applicable, Air Inlet Type NPT, Minimum Hose Size Not Available, Arbor Hole Size Not Applicable, Number of Vacuum Holes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.