0.68 Inch Air Chipping Hammer, Round Shank, Stroke 4.02 in, Bore Diameter 1.14 in - 1700 BPM

  • Mfr # CP9373-4R

  • Zoro # G4140650


product price:  $774.99
/ea
Free Shipping & Returns

Key Features

Blows per Minute
1,700 bpm
CFM @ Full Load
33.0
Shank Type
Round
Required Pressure
90 psi
Min. Hose
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CP9373-4R
Zoro #
G4140650
UPC #
-
Country of Origin
Japan

Dimensions

Stroke Length
4.02 in
Shank Size
0.68 in
Overall Length
16 3/4 in
Air Inlet Size
7/8 in NPT
Min. Hose Size
3/8 in
Air Inlet Connection Size
7/8 in

Details

Item
Air Chipping Hammer
Blows per Minute
1,700 bpm
CFM @ Full Load
33.0
Shank Type
Round
Required Pressure
90 psi
Min. Hose
3/8"
Duty
Heavy
Handle Type
D-Shaped
Air Inlet
7/8"-24
Features
Easy Chisel Replacement System, Heat Treated Durable Cylinder, Rubber Exhaust Deflector, Sure Grip for Maximum Safety
Power Source
Air Powered
Lock-On Switch
Yes
Series
CP93 Series
Compatible Collar Shape
Oval
Sound Level
110.9 dB
Standards
ISO 28927-9
Number of Pieces
1
Vibration Level
2.9 m/sq sec
Air Pressure
90 psi
Handle Material
Steel
Air Consumption
33 cfm
Tool Weight
20.1 lb
Throttle Type
Lever
Air Inlet Type
NPT
Chisel Shank Type
Round

Description

Air Chipping Hammer, Stroke Length 4 in, Air Inlet Size 7/8 in NPT, Blows per Minute 1,700 bpm, Shank Size 0.68 in, Air Inlet Type NPT, Air Inlet Connection Size 7/8 in, Compatible Collar Shape Oval, Power Source Air Powered, Air Consumption 33 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in, Lock-On Switch Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.