AirBeltSander, 3/8"NPT, StraightHandle

  • Mfr # 28366
  • Zoro # G622588280
product price: 
$
926.99
/ea
Free Shipping & Returns

Key Features

Features
360 Degree Rotatable Housing and Handle for the Ultimate in Versatility, Attached Belt Cover Won't Fall off during Belt Changes, Balanced Weight Distribution, Gripping Material for Improved Ergonomics and Reduced Wrist Strain
Power Source - TS Only
Air-Powered
Speed Settings
Fixed
Belt Width
1/2 in
Handle Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
28366
Zoro #
G622588280
UPC #
00051141283661
Country of Origin
Taiwan, Province of China

Dimensions

Belt Width
1/2 in
Belt Length
18 in
Hose Size - Minimum
3/8 in
Overall Length
16 9/16 in
Air Inlet Connection Size
3/8 in
Overall Height
3 1/4 in
Overall Width
7 3/16 in
Wire Rope Length
16 9/16 in
Length
16 9/16 in
Fits Chest Size
360 Degree Rotatable Housing and Handle for the Ultimate in Versatility, Attached Belt Cover Won't Fall off during Belt Changes, Balanced Weight Distribution, Gripping Material for Improved Ergonomics and Reduced Wrist Strain

Details

Features
360 Degree Rotatable Housing and Handle for the Ultimate in Versatility, Attached Belt Cover Won't Fall off during Belt Changes, Balanced Weight Distribution, Gripping Material for Improved Ergonomics and Reduced Wrist Strain
Power Source - TS Only
Air-Powered
Speed Settings
Fixed
Handle Type
Straight
Required Pressure
90 psi
Horsepower
0.6 hp
Air Consumption
27 scfm
Tool Weight
6.93 lb
Air Inlet Type
NPT
Throttle Type
Lever
Belt Speed
4,990 SFPM
Arm Type
Pivoting
Motor Speed - Maximum
22,000 RPM
Frequency of Use
Frequent Maintenance to Heavy Production
Item
Air Belt Sander
Exhaust Location
Adjustable
Tool Life
Ultra Durable
Product Type
Air Belt Sander
Power Source
Air-Powered
Power Source - old
Air-Powered

Description

Air Belt Sander, Belt Width 1/2 in, Belt Length 18 in, Arm Type Pivoting, Arm Rotation Not Applicable, Belt Speed 4,990 SFPM, Horsepower 0.6 hp, Air Consumption 27 scfm, Required Pressure 90 psi, Air Inlet Type NPT, Throttle Type Lever, Tool Series Not Applicable, Tool Weight 6.93 lb, Exhaust Location Adjustable, Air Inlet Gender Male

Ratings & reviews