Shop CHICAGO PNEUMATIC

Air Disc Sander, 2.41 hp, 21 cfm

  • Mfr # CP3650-085AB
  • Zoro # G324162115

product price: 
$
1,823.99
/ea
Free Shipping & Returns

Key Features

Sound Level
104 dBA
Disc Speed - Maximum
8,500 RPM
Throttle Type
Safety Lever
Power Source
Air-Powered
Speed Settings
Fixed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CP3650-085AB
Zoro #
G324162115
UPC #
015451795467
Country of Origin
Hungary
Sound Level
104 dBA
Disc Speed - Maximum
8,500 RPM
Throttle Type
Safety Lever
Power Source
Air-Powered
Speed Settings
Fixed
Air Inlet Type
BSP
Vacuum Type
Non-Vacuum
Housing Material
Aluminum
Required Pressure
90 psi
Abrasive Mount Type
Threaded Shank
Features
Governed Motor, Protective Rubber on Angle Head Housing, Spindle Lock Button
Tool Series
CP3650
Air Consumption
21 cfm
Frequency of Use
Frequent Maintenance to Heavy Production
Standards
EN ISO 11148-8:2011; UKCA
Product Type
Air Disc Sander
Horsepower
2.41 hp
Motor Speed - Maximum
8,500 RPM
Tool Weight
3.97 lb
Vibration Level
2.5 m/sq sec
Handle Type
Right Angle with Side Handle
Item
Air Disc Sander
Tool Life
Long Lasting
Power Source - TS Only
Air-Powered
Power Source - old
Air-Powered

Dimensions

Hose Size - Minimum
1/2 in
Wheel Diameter - Minimum
7 in
Overall Width
2 11/16 in
Overall Length
9 3/4 in
Wheel Diameter - Maximum
7 in
Overall Height
3 11/16 in
Spindle Thread Size
5/8"-11
Air Inlet Connection Size
3/8 in
Wire Rope Length
9 3/4 in
Length
9 3/4 in
Fits Chest Size
Governed Motor, Protective Rubber on Angle Head Housing, Spindle Lock Button

Description

Air Disc Sander, Included Pad Sizes Not Applicable, Abrasive Mount Type Threaded Shank, Vacuum Type Non-Vacuum, Horsepower 2.41 hp, Air Consumption 21 cfm, Required Pressure 90 psi, Air Inlet Type BSP, Spindle Thread Size 5/8 In.-11, Tool Series CP3650, Exhaust Location Rear, Vibration Level 2.5 m/sq sec, Tool Weight 3.97 lb, Air Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.