AirDiscSander, 1/4in, NPT, RightAngle
Mfr # 28329
Zoro # G022588569
product price: $1,019.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28329
Zoro #
G022588569
UPC #
00051141283296
Country of Origin
United States
Description
Air Disc Sander, Included Pad Sizes Not Applicable, Abrasive Mount Type Quick Change, Vacuum Type Non-Vacuum, Horsepower 0.5 hp, Air Consumption 26 scfm, Required Pressure 90 psi, Air Inlet Type NPT, Spindle Thread Size 1/4 In.-20, Dust Collection Type Included Not Applicable, Dust Collection Port Size Not Applicable, Tool Series Not Applicable, Exhaust Location Rear, Vibration Level Not Applicable, Tool Weight 2.44 lb, Air Inlet Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.