120 Degree Die Grinder, 1/4 in NPT Male Air Inlet, 1/4 in Collet, Medium Duty, 18,000 RPM, 0.5 hp

  • Mfr # 45NW66
  • Zoro # G3365181
product price: 
$
394.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 1/8 in
Air Inlet
1/4 in NPT Male
Horsepower
0.5 hp
Free Speed
18,000 RPM
Max. Speed
18,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45NW66
Zoro #
G3365181
UPC #
190735625378
Country of Origin
Japan

Dimensions

Overall Length
7 1/8 in
Right Angle Length
3 1/4 in
Min. Hose Size
3/8 in
Collet Size
1/4 in
Air Inlet Connection Size
1/4 in
For Wheel Diameter
3 in
Hose Size - Minimum
3/8 in
Wire Rope Length
7 1/8 in
Length
7 1/8 in

Details

Item
Die Grinder
Air Inlet
1/4 in NPT Male
Horsepower
0.5 hp
Free Speed
18,000 RPM
Max. Speed
18,000 RPM
Grinder Type
120 Degrees
Includes
(2) Spanner Wrenches
Bearing Type
Ball
Handle Material
Aluminum with Composite Cover
Throttle
Lever
Grinder Orientation
120 Degree
CFM @ Full Load
23.0
Collet
1/4 in
Variable Speed
Yes
Duty
Medium Duty
Average CFM @ 15 Second Run Time
5.75
Air Inlet Gender
Male
Switch Type
Lever
Air Consumption
23 cfm
Tool Style
120 Degrees Angle
Kit Contents
(1) Bare Tool
Tether Style
Not Tether Capable
Air Inlet Type
NPT
Power Source
Air Powered
Number of Speed Settings
1
Application
Ideal for Smoothing Rough Surfaces on the Face of a Workpiece, Metal Fabrication
Exhaust Location
Rear
Air Pressure
90 psi
Tool Life
Long Lasting
Robot Mounting Components Included
Tool Only
Frequency of Use
Maintenance to Light Production
Speed - Maximum
18,000 RPM
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Description

Die Grinder, Duty Medium Duty, Horsepower 0.5 hp, Collet Size 1/4 in, Grinder Orientation 120 Degree, Air Inlet Connection Size 1/4 in, Air Inlet Gender Male, Max. Speed 18,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Male, Tool Style 120 Degrees Angle, Kit Contents (1) Bare Tool, Includes (2) Spanner Wrenches, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.