Shop 3M

AirFinishing Sander, 1 hp, 37 cfm, 3500 RPM

  • Mfr # 28339
  • Zoro # G5142151

product price: 
$
1,066.99
/ea
Free Shipping & Returns

Key Features

Duty
Heavy
HP
1 HP
Free Speed
3,500 rpm
Air Inlet
1/4" NPT
Overall Length
12-1/2"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
28339
Zoro #
G5142151
UPC #
00051141283395
Country of Origin
United States

Dimensions

Overall Length
12-1/2"
Tool Length
12 1/2 in
Tool Height
4 5/8 in
Spindle Thread Size
5/8"-11
Air Inlet Size
1/4 in
Tool Width
7 1/2 in
Overall Height
4 5/8 in
Overall Width
7 7/16 in
Air Inlet Connection Size
1/4 in
Wire Rope Length
12 1/2 in
Length
12 1/2 in
Fits Chest Size
Fully Machined Steel Motor Housing, Straight Shaft Sander for Generating or Restoring Straightline Finishes

Details

Item
Air Finishing Sander
Duty
Heavy
HP
1 HP
Free Speed
3,500 rpm
Air Inlet
1/4" NPT
Tool Weight
5.12 lb
Housing Material
Steel
Application
Deburring, Finishing, Grinding, Surface Preparation
Maximum Motor Speed
3,500 RPM
Sound Level (dB)
90 dBA
Power Source
Air-Powered
Exhaust Location
Handle
Speed Settings
Variable
Horsepower
1 hp
Features
Fully Machined Steel Motor Housing, Straight Shaft Sander for Generating or Restoring Straightline Finishes
Abrasive Orientation
Perpendicular
Minimum Drum or Wheel Speed
3,500 RPM
Air Inlet Type
NPT
Product Type
Finishing Tool
Air Consumption
37 cfm
Sound Level
90 dBA
Drum or Wheel Speed - Minimum
3,500 RPM
Motor Speed - Maximum
3,500 RPM
Power Source - TS Only
Air-Powered
Power Source - old
Air-Powered

Description

Air Finishing Sander, Abrasive Orientation Perpendicular, Minimum Drum or Wheel Diameter Not Applicable, Maximum Drum or Wheel Diameter Not Applicable, Horsepower 1 hp, Duty Heavy, Grip Type Not Applicable, Speed Settings Variable, Minimum Drum or Wheel Speed 3,500 RPM, Air Consumption 37 cfm, Required Pressure Not Applicable, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size Not Applicable, Spindle Thread Size 5/8 In.-11, Throttle Type Not Applicable, Tool Series Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.