Right Angle Turbine Air Sander, 7 in, 5/8-11 UNC, Autobalancer, Spindle Lock, 3.1 HP, 8,500 RPM
- Mfr # CP3T30-085ABV
- Zoro # G023295107
product price:
$
2,241.99
/ea
Free Shipping & Returns
Key Features
Free Speed
8,500 rpm
Min. Hose Size
0.63 in
Overall Length
11.89 in
Lever Type
90 deg
Housing Material
Aluminium, Composite over-sleeve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP3T30-085ABV
- Zoro #
- G023295107
- UPC #
- 15451806545
- Country of Origin
- Hungary
- Item
- Turbine Sander
- Free Speed
- 8,500 rpm
- Lever Type
- 90 deg
- Housing Material
- Aluminium, Composite over-sleeve
- Color
- Black, Red
- Air Inlet Gender
- Female
- Air Inlet Thread Type
- BSP
- Max Power
- 3.1 hp
- Air Pressure
- 90 psi
- Output Spindle Thread
- 5/8-11 UNC
- Starting System
- Safety Lever
- Vibration Level
- <2.5 ft/s²
- Handle Type
- Straight
Dimensions
- Min. Hose Size
- 0.63 in
- Overall Length
- 11.89 in
- Width
- 2.64 in
- Depth
- 3.39 in
- Air Inlet Thread Size
- 3/8 in
- Size
- 7 in
Description
Enter a new dimension in sanding with the CP3T30 turbine angle sanders series. 2 powerful models, each delivering 2.3 kW while weighing just 2.1 kg, provide an unbeatable power-to-weight ratio. Designed for 180 mm (7’’) wheels, the series offers M14 and 5/8-11” spindle options. An integrated autobalancer boosts productivity and ergonomics by minimizing vibration, while the low noise level of just 76 dB(A) ensures quieter operation. These tools are ideal for hard-to-reach areas, delivering unparalleled power without compromising comfort or air efficiency.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.