Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirRandOrbitalSander, 3"DiscDia, Palm

  • Mfr # 28494

  • Zoro # G322588252


product price: $333.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28494
Zoro #
G322588252
UPC #
00051141284941
Country of Origin
Taiwan, Province of China

Description

Air Random Orbital Sander, Vacuum Type Non-Vacuum, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Pressure Sensitive Adhesive, Motor Type Gearless, Orbit Diameter 3/16 in, Horsepower 0.3 hp, Air Consumption 17 scfm, Required Pressure 90 psi, Air Inlet Type Not Applicable, Arbor Hole Size Not Applicable, Number of Vacuum Holes Not Applicable, Dust Collection Type Included Not Applicable, Exhaust Location Rear, Throttle Type Lever, Tool Series Elite, Air Inlet Gender Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.