This item is Discontinued.

3M Aluminum Foil Tape 34383, Silver, 3 In X 60 Yd, 4.5 Mil 7010331864

Aluminum Foil Tape 34383, Silver, 3 In X 60 Yd, 4.5 Mil (Discontinued)

  • Mfr # 7010331864
  • Zoro # G604222638
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010331864
Zoro #
G604222638
UPC #
51125658577
Country of Origin
Unknown

Description

Withstands Varying Temperatures_x000D_
Designed with an acrylic adhesive that offers good high and low temperature resistance, 3M Aluminum Foil Tape 34383 also features high heat reflectivity and thermal conductivity for heating and cooling efficiency. This general purpose aluminum foil tape has a 2.8 mil high-strength aluminum foil backing coated with 1.7 mil acrylic adhesive. The malleable foil backing is conformable and gives this tape the ability to adhere to irregular shapes and surfaces. In addition, the heat and light reflectivity feature of this tape protects heat-sensitive components. This product is also designed with flame, moisture, weather, UV and chemical resistance, offering long-lasting durability._x000D_
Recommended Applications_x000D_
Applications for this product include:_x000D_
Appliance manufacturing_x000D_
Protect heat-sensitive components_x000D_
Conformable and Easy to Use_x000D_
3M Aluminum Foil Tape 34383 is a self-wound tape that can be easily torn by hand, providing simple application. Our Aluminum Foil Tape 34383 also offers vapor barrier protection and waterproof sealing._x000D_
Great Solution for Tough Applications_x000D_
The high-strength design of 3M Aluminum Foil Tape 34383 can perform well for a variety of applications, and is capable of adhering to many surfaces. With high heat reflectivit(more...)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.