This item is Discontinued.

No Product Image Available

Aluminum Foil Tape 427 Lt80, Silver, 4 In X 60 Yd, 4.6 Mil (Discontinued)

  • Mfr # 7010337381
  • Zoro # G504222417
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010337381
Zoro #
G504222417
UPC #
51128998700
Country of Origin
Unknown

Description

Withstands Exposure to High Heat and Humidity_x000D_
Consisting of a dead soft, thermally conductive aluminum backing, 3MTM Aluminum Foil Tape 427 dissipates heat over the surface of the tape to reduce hot spots and protect the substrate from the effects of high temperatures. It is a linered version of our 3MTM Aluminum Foil Tape 425, making it suitable for die cutting applications. Coated with our highly engineered acrylic adhesive, it is capable of withstanding exposure to high heat and humidity while maintaining a strong and reliable bond. This tape can withstand a variety of moisture, weathering, UV and solvents in order to provide an excellent work life, indoors or out._x000D_
Recommended Applications_x000D_
Heat shielding of delicate parts_x000D_
Heat reflecting_x000D_
Masking in chemical paint stripping applications_x000D_
Moisture barrier_x000D_
Light reflecting for light enhancement_x000D_
Chemical milling_x000D_
Seaming and sealing_x000D_
Refrigerator and freezer coil attachment_x000D_
Splicing of thin gauge foils_x000D_
Plastic protection_x000D_
3MTM Aluminum Foil Tape 427 is UL Recognized to UL 746C (File E 122798) and Classified by UL to UL 723 "L" for low flammability rating (File R 7311). It can be certified to meet SAE-AMS-T-23397 and L-T-80C and meets F.A.R 25.853(a). Temperature use range is from -6(more...)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.