This item is Discontinued.

3M Aluminum Foil Tape 431, Silver, 1 In X 60 Yd, 3.1 Mil 7010379559

Aluminum Foil Tape 431, Silver, 1 In X 60 Yd, 3.1 Mil (Discontinued)

  • Mfr # 7010379559
  • Zoro # G104244703
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010379559
Zoro #
G104244703
UPC #
51125853279
Country of Origin
Unknown

Description

Withstands Exposure to High Heat and Humidity_x000D_
Consisting of a dead soft, thermally conductive aluminum backing, 3M Aluminum Foil Tape 431 dissipates heat over the surface of the tape to reduce hot spots and protect the substrate from the effects of high temperatures. Coated with our highly engineered acrylic adhesive, it is capable of withstanding exposure to high heat and humidity while maintaining a strong and reliable bond. This tape can withstand a variety of moisture, weathering, UV and solvents in order to provide an excellent work life, indoors or out._x000D_
3M Aluminum Foil Tape 431 is Classified by UL to UL 723 "L" for low flammability rating (File R 7311). It meets F.A.R 25.853(a). Temperature use range is from -65° to 300°F (-54° to 149°C)._x000D_
Recommended Applications_x000D_
Heat shielding of delicate parts_x000D_
Heat reflecting_x000D_
Moisture barrier_x000D_
Light reflecting for light enhancement_x000D_
Seaming and sealing_x000D_
Refrigerator and freezer coil attachment_x000D_
Plastic protection against heat and UV exposure

  • Thermally conductive tape helps dissipate heat and improves heating and cooling efficiency to protect temperature sensitive materials
  • Highly engineered acrylic adhesive provides long term durability, but removes (more...)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.