This item is Discontinued.

No Product Image Available

Aluminum Foil Tape 439, Silver, 2 In X 60 Yd, 3.1 Mil (Discontinued)

  • Mfr # 7010337253
  • Zoro # G404244694
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010337253
Zoro #
G404244694
UPC #
51125855556
Country of Origin
Unknown

Description

Withstands Exposure to High Heat and Humidity_x000D_
Consisting of a dead soft, thermally conductive aluminum backing, 3MTM Aluminum Foil Tape 439 dissipates heat over the surface of the tape to reduce hot spots and protect the substrate from the effects of high temperatures. It is a linered version of our 3MTM Aluminum Foil Tape 431, making it suitable for die cutting applications. Coated with our highly engineered acrylic adhesive, it is capable of withstanding exposure to high heat and humidity while maintaining a strong and reliable bond. This tape can withstand a variety of moisture, weathering, UV and solvents in order to provide an excellent work life, indoors or out._x000D_
Recommended Applications_x000D_
Heat shielding of delicate parts_x000D_
Heat reflecting_x000D_
Moisture barrier_x000D_
Light reflecting for light enhancement_x000D_
Seaming and sealing_x000D_
Refrigerator and freezer coil attachment_x000D_
Plastic protection_x000D_
3MTM Aluminum Foil Tape 439 is Classified by UL to UL 723 "L" for low flammability rating (File R 7311). It meets F.A.R 25.853(a). Temperature use range is from -65° to 300°F (-54° to 149°C).

  • Linered version of our 3M Aluminum Foil Tape 431
  • Thermally conductive tape helps(more...)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.